1/2in Dr. M12 x 1.75 Stud Bolt Socket
- Mfr # 412175
- Zoro # G023580944
product price:Â
$
7.09
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 412175
- Zoro #
- G023580944
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Stud Bolt Socket M12 x 1.75mm Size 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 412175 Stud Bolt Socket Built for installing and removing M12 x 1.75 stud bolts, this 1/2 inch drive stud bolt socket is designed for consistent fit and controlled torque application. The 52mm (2.05 inch) overall length helps provide practical access while keeping handling stable in typical service work. Made from chrome vanadium steel alloy for strength and durability, it also offers anti-corrosive properties suited to daily shop conditions. Size markings are stamped for quick identification and long-term tool organization. Key Benefits Designed for installation and removal of M12 x 1.75 stud bolts. 1/2 inch drive size fits common ratchets, breakers, and torque tools. 52mm overall length balances access, leverage, and handling control. Chrome vanadium steel alloy delivers high strength for heavy-duty service. Anti-corrosive properties help resist wear from moisture and shop contaminants. Permanently stamped size markings support fast identification and better organization. Meets or exceeds ANSI standards for dependable professional tool performance. SKU: 412175. A solid choice for technicians who want durable construction, clear size ID, and reliable stud bolt handling in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.