Shop GENIUS TOOLS
Create Account
3/4in Dr. 34mm Hand Socket
- Mfr # 625234
- Zoro # G023584539
original price:Â $11.65 , new price: $10.49 , 9 percent off
new price:Â
$
10.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625234
- Zoro #
- G023584539
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 34mm Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Construction - 625234 Hand Socket This 34mm, 6-point hand socket is built for consistent fit on fasteners and dependable torque transfer. The 3/4in drive size supports heavy-duty work where strength and control matter, while the compact 57mm overall length helps maintain access in tighter areas. Manufactured from Chromium Molybdenum Alloy Steel, it prioritizes high strength and long-term durability with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance, and the permanently stamped size improves tool organization for faster identification. Key Benefits 34mm 6-point design helps reduce slippage and protects fastener corners. 3/4in drive size delivers strength and leverage for heavy-duty applications. 57mm overall length balances access and control in tight working areas. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Anti-corrosive materials and chrome polished finish resist corrosion over time. Permanently stamped size markings support quick identification and better organization. Meets or exceeds ANSI standards for trusted performance and consistency. It fits cleanly into organized tool systems and supports reliable, repeatable results in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.