Shop GENIUS TOOLS
Create Account
1 in Dr. 27mm Thin Wall Impact Socket
- Mfr # 848027
- Zoro # G525062245
product price:Â
$
28.28
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 848027
- Zoro #
- G525062245
- UPC #
- 193016835770
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 27mm Thin Wall 1 Inch Drive Chrome Molybdenum Durable Construction - 848027 Impact Socket This 27mm, 6-point thin wall impact socket is built for professional service work where clearance is limited and strength still matters. The 1 in drive size and 68mm (2.68 in) overall length support heavy-duty impact applications while keeping the profile compact for tighter access. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed for high strength, durability, and anti-corrosive performance. Sizes are permanently stamped for quick identification and improved tool organization. Key Benefits Thin wall profile helps reach fasteners in tight clearances. 6-point design promotes secure engagement and consistent torque transfer. 1 in drive size suits heavy-duty impact tools and demanding service tasks. Chromium molybdenum alloy steel supports high strength and long-term durability. Oil-quenched heat treatment improves toughness with a durable exterior finish. Matte black oxide coating adds protection with anti-corrosive properties. Permanently stamped size markings speed identification and toolbox organization. SKU: 848027. Built for professional technicians, this thin wall impact socket balances access, durability, and clear size visibility for efficient work under heavy use.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.