Shop GENIUS TOOLS
Create Account
1/2in Dr. 20mm(12pt.) Thin Wall Impact Socket
- Mfr # 453820
- Zoro # G223582984
original price:Â $6.84 , new price: $6.16 , 9 percent off
new price:Â
$
6.16
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 453820
- Zoro #
- G223582984
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 20mm 1/2 Inch Drive Thin Wall 12-Point CR-Mo Steel - 453820 Impact Socket This 20mm thin wall impact socket (SKU: 453820) is built for 1/2 inch drive impact applications where clearance is limited. The 12-point design helps seat securely on compatible fasteners, while the thin wall profile improves access in tight spaces. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating support long-term wear resistance and core strength in professional tool use. Key Benefits Thin wall profile reaches fasteners in tighter clearances without sacrificing strength. 20mm, 12-point configuration supports a snug fit and torque transfer. 1/2 inch drive size with 40mm overall length for compact access. Chromium Molybdenum Alloy Steel (CR-Mo) delivers high strength and durability. Oil-quenched heat treatment improves toughness and long-life professional performance. Matte black oxide coating helps resist corrosion and exterior wear. Permanently stamped size markings speed identification and tool organization. It balances durability with a thinner wall design to help work efficiently when space is restricted and reliability matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.