Shop GENIUS TOOLS
Create Account
3/4in Dr. 55mm Deep Impact Socket
- Mfr # 649555
- Zoro # G823582407
product price:Â
$
69.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649555
- Zoro #
- G823582407
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 55mm 3/4 Inch Drive Chrome Molybdenum Heavy Duty - 649555 Deep Impact Socket This 3/4in drive 55mm deep impact socket is built for demanding fastening work where strength, fit, and repeatable performance matter. The deep profile and 100mm overall length help reach recessed or longer fasteners while maintaining stable engagement. Made from Chromium Molybdenum Alloy Steel, it is engineered for high strength and durability with anti-corrosive properties. The socket is heat treated through oil quenching and finished with a matte black oxide coating to create a tough exterior and strong core for long-term professional use. Key Benefits 3/4in drive 55mm deep impact socket supports heavy-duty impact applications. 100mm overall length reaches deep-seated fasteners without sacrificing control. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties help withstand harsh shop, fleet, and industrial environments. Heat treated through oil quenching for a durable exterior and strong core. Matte black oxide coating helps protect the socket during repeated impact use. Permanently stamped size markings improve identification and tool organization. Built to meet or exceed ANSI standards, this impact socket is designed for professional technicians who rely on consistent results under frequent heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.