Shop GENIUS TOOLS
Create Account
#5 Spline Drive 21 mm Budd Wheel Impact Socket
- Mfr # 546021S
- Zoro # G123580516
original price:Â $62.11 , new price: $55.90 , 10 percent off
new price:Â
$
55.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 546021S
- Zoro #
- G123580516
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 21mm Spline Budd Wheel 5 Drive Heavy Duty - 546021S Impact Socket Built for Budd wheel service, this 21mm spline Budd wheel impact socket is designed to handle demanding impact work where fit, strength, and durability matter. It features a 17mm square 4-point interface and a #5 inch drive size, with a 70mm (2.76 inches) overall length for practical reach and control. Made from Chromium Molybdenum Alloy Steel, the socket is engineered for high strength and long service life while offering anti-corrosive properties. A tough, matte finish improves grip and simplifies cleanup, and permanently stamped size markings support faster tool identification in busy toolboxes. Key Benefits 17mm square 4-point design built specifically for Budd wheel applications. #5 inch drive size supports heavy-duty impact use in professional settings. 70mm (2.76-inch) overall length balances reach, access, and leverage. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties help resist wear in harsh shop environments. Stamped size markings provide permanent, fast identification during tool selection. Tough matte finish improves handling and makes cleaning quick and simple. Designed and made for professional technicians, it's built to perform over a lifetime of heavy use with consistent fit and dependable strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.