Shop GENIUS TOOLS
Create Account
1 in Dr. 28mm Hand Socket
- Mfr # 827028
- Zoro # G025062271
product price:Â
$
15.76
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827028
- Zoro #
- G025062271
- UPC #
- 193016834872
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 28mm 1 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 827028 Professional Hand Socket SKU: 827028. This 28mm, 6-point hand socket is built for 1 in drive setups where strength and dependable fit matter. The 6-point profile helps maintain solid contact on fasteners for confident torque transfer, while the compact 60mm overall length supports controlled handling in heavy-duty service work. Constructed from Chromium Molybdenum alloy steel, the socket is engineered for high strength and long-term durability, with anti-corrosive properties to help protect against shop and jobsite conditions. A chrome polished finish adds additional corrosion resistance and makes cleanup easier after repeated use. Key Benefits 28mm 6-point hand socket design helps reduce fastener rounding risk. 1 inch drive size fits heavy-duty ratchets and torque tools. 60mm overall length supports controlled access without excessive bulk. Chromium Molybdenum alloy steel delivers high strength and durability. Chrome polished finish is tough and resistant to corrosion over time. Stamped size markings provide permanent, quick identification in tool storage. Designed for professional technicians and built for repeated heavy use, this socket balances durable materials, clear identification, and corrosion-resistant finishing in a straightforward format.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.