Shop GENIUS TOOLS
Create Account
3/4in Dr. 62mm Deep Hand Socket
- Mfr # 629562
- Zoro # G723580138
original price:Â $83.18 , new price: $74.86 , 10 percent off
new price:Â
$
74.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 629562
- Zoro #
- G723580138
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 62mm Size 3/4 Inch Drive CR-Mo Steel Heavy Duty - 629562, Deep Hand Socket This 3/4in drive 62mm deep hand socket is built for demanding service work where strength, reach, and reliable fit matter. Its deep profile helps access fasteners set below surface level, while the stamped size marking supports quick identification in busy tool setups. Manufactured from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance and helps the socket stay clean and serviceable over time. Key Benefits 3/4in drive deep socket design helps reach recessed 62mm fasteners. 105mm overall length balances added access with stable handling and control. Chromium Molybdenum alloy steel construction supports heavy-duty strength and durability. Anti-corrosive material properties help withstand harsh shop conditions and moisture exposure. Chrome polished finish resists corrosion and maintains a tough, professional appearance. Permanently stamped size markings improve organization and speed up tool selection. Meets or exceeds ANSI standards for dependable fit, safety, and consistency. SKU 629562 is designed and made for professional technicians and sustained, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.