Shop GENIUS TOOLS
Create Account
1/4in Dr. 5/16in Hand Socket
- Mfr # 282510
- Zoro # G923579017
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 282510
- Zoro #
- G923579017
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 5/16 Inch 1/4 Inch Drive Durable Chrome Finish - 282510 hand socket This 5/16in 6-point hand socket is built for consistent fit and dependable performance on 1/4in drive tools. Its compact 25mm (0.98in) overall length helps when working in tighter areas where longer sockets are less practical. Manufactured from Chromium-vanadium steel alloy, it's designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds a tough, corrosion-resistant surface, while permanently stamped sizing supports fast identification and cleaner tool organization. Key Benefits 6-point 5/16in socket design helps reduce slippage and fastener rounding. 1/4in drive size suits common hand ratchets and compact tool setups. 25mm (0.98in) length improves access in tight or restricted spaces. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive properties. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Permanently stamped size markings support quick identification and better organization. SKU 282510 is a professional-grade socket designed and made for technicians and built to perform over a lifetime of heavy use. With a durable alloy construction, corrosion-resistant finish, and clear size markings, it fits well in service carts, toolboxes, and everyday maintenance kits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.