Shop GENIUS TOOLS
Create Account
3/4in Dr. 48mm Hand Socket
- Mfr # 625248
- Zoro # G023583402
original price:Â $28.50 , new price: $25.65 , 10 percent off
new price:Â
$
25.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625248
- Zoro #
- G023583402
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 48mm Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Construction - 625248 Hand Socket This 48mm, 6-point hand socket is built for consistent engagement on fasteners and dependable torque transfer. With a 3/4in drive and 65mm (2.56in) overall length, it fits common professional setups while staying compact for controlled handling. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for high strength, durability, and anti-corrosive performance. A chrome polished finish supports long-term resistance to corrosion and helps maintain a clean, professional appearance in the toolbox. Key Benefits 48mm 6-point design helps reduce slipping and fastener rounding. 3/4in drive size supports compatibility with standard 3/4in drive tools. 65mm (2.56in) overall length balances reach and control in tight areas. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help withstand harsh shop and jobsite conditions. Chrome polished finish adds tough, corrosion-resistant protection for repeated use. Permanently stamped size markings enable quick identification and better tool organization. It's a straightforward, durable choice when you need a 48mm hand socket that stays identifiable, resists corrosion, and holds up under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.