Shop GENIUS TOOLS
Create Account
3/4in Dr. 27mm Hand Socket
- Mfr # 625227
- Zoro # G023583396
original price:Â $8.15 , new price: $7.34 , 9 percent off
new price:Â
$
7.34
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625227
- Zoro #
- G023583396
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 27mm Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 625227 Hand Socket This 27mm 6-point hand socket is built for consistent fit and torque transfer on 3/4in drive applications. Its 54mm (2.13in) overall length helps maintain control in demanding service work while keeping the socket compact in your setup. Manufactured from Chromium Molybdenum Alloy Steel, the socket is designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds additional resistance to corrosion, and the permanently stamped size marking supports faster identification during tool selection and organization. Key Benefits 27mm 6-point design helps reduce fastener rounding under higher torque. 3/4in drive size suits professional ratchets and related drive tools. 54mm (2.13in) overall length balances access, control, and compact storage. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive material properties help withstand moisture and shop environments. Chrome polished finish offers tough corrosion resistance and easier surface cleanup. Permanently stamped size markings improve organization and speed up identification. It is professional grade and made for long-term, heavy use where reliable fit, durable materials, and clear size identification matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.