Shop GENIUS TOOLS
Create Account
3/4in 1 1/4in Thin Impact Deep Socket Set
- Mfr # 669540T
- Zoro # G723583504
product price:Â
$
23.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669540T
- Zoro #
- G723583504
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 1/4 Inch Deep Thin Wall 3/4 Inch Drive Chrome Molybdenum CR-Mo - 669540T Impact Socket SKU: 669540T. This 3/4in drive, 1 1/4in deep thin wall impact socket is built for tight-clearance fastening where a standard wall thickness may not fit. The 6-point design helps keep contact where it belongs on the fastener for consistent engagement. Constructed from Chromium Molybdenum alloy steel (CR-Mo), it is engineered for high strength and durability with anti-corrosive properties. A heat-treated, oil-quenched process and matte black oxide coating support long-term service under professional use conditions. Key Benefits Thin wall deep profile reaches fasteners in tighter clearances more easily. 3/4 inch drive size suits heavy-duty impact applications and tool setups. 1 1/4 inch, 6-point design promotes secure fit and stable torque transfer. 90mm (3.54in) overall length helps access recessed or extended fasteners. CR-Mo alloy steel provides high strength with anti-corrosive material properties. Oil-quenched heat treatment improves outer toughness and inner core strength. Permanent size stamping supports quick identification and cleaner tool organization. The combination of thin wall geometry, deep reach, and matte black oxide coating makes it a practical choice for repeatable results where durability, identification, and fitment matter most.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.