Shop GENIUS TOOLS
Create Account
3/8in Dr. 16mm Cr.-Mo Deep Impact Socket
- Mfr # 346316
- Zoro # G623579102
original price:Â $5.73 , new price: $5.16 , 9 percent off
new price:Â
$
5.16
/ea
Sold in multiples of 2 for
$10.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 346316
- Zoro #
- G623579102
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 16mm 3/8 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 346316 Deep Impact Socket This 16mm deep impact socket is built for 3/8in drive impact use where reach, strength, and consistent fastener engagement matter. The 6-point design helps maintain a secure hold on fasteners for reliable torque transfer during demanding service work. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties. A matte black oxide finish and oil-quenched heat treatment support a tough exterior and strong inner core, while stamped size markings keep identification quick and permanent. Key Benefits 16mm, 6-point deep impact socket for secure fastener engagement and reduced rounding. 3/8in drive size with 63mm (2.48in) overall length for added reach. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Oil-quenched heat treatment supports tough exterior and superior core strength. Matte black oxide coating helps resist corrosion in shop and field conditions. Permanently stamped size markings improve organization and speed tool selection. SKU 346316 is designed for professional technicians who need dependable impact performance over repeated heavy use. Its material, heat treatment, and finish work together to support long service life, while the deep profile and clear size stamping help keep daily work efficient and organized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.