1 in Dr. 3-1/8 in Hand Socket
- Mfr # 887100
- Zoro # G925062289
product price:Â
$
167.41
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 887100
- Zoro #
- G925062289
- UPC #
- 193016837354
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 3-1/8 Inch Size 1 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 887100 Hand Socket SKU: 887100. This 1 in drive, 3-1/8 in hand socket is built for demanding service work where strength, fit, and long-term durability matter. It uses Chromium Molybdenum Alloy Steel to support high-strength performance with anti-corrosive properties. An overall length of 105mm (4.13 inches) helps balance access and control, while a chrome polished finish adds corrosion resistance and a clean, professional appearance. Size markings are stamped for permanent identification in tool storage and day-to-day use. Key Benefits 1 in drive with 3-1/8 in size for heavy-duty hand socket needs. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive properties help maintain performance through repeated shop use. Chrome polished finish resists corrosion and cleans up easily after work. 105mm (4.13 in) overall length balances reach and controlled handling. Stamped size markings provide fast, permanent identification in tool organization. Meets or exceeds ANSI standards for consistent quality and professional confidence. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.