Shop GENIUS TOOLS
Create Account
1/2in Dr. 11mm Hand Socket
- Mfr # 423811
- Zoro # G123582541
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 423811
- Zoro #
- G123582541
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 11mm 1/2 Inch Drive Durable Chrome Vanadium Steel - 423811 Hand Socket This 11mm 6-point hand socket is built for consistent fit and torque transfer on fasteners. With a 1/2in drive and a compact 38mm (1.5in) overall length, it integrates cleanly with common 1/2in drive ratchets and related tooling while staying easy to control in demanding work. Made from Chromium-vanadium steel alloy, the socket is designed for high strength, durability, and anti-corrosive performance. A chrome polished finish adds extra protection against corrosion, and permanently stamped size markings support faster identification and better tool organization. Key Benefits 11mm 6-point design provides a secure grip and reduces slippage. 1/2in drive size fits standard ratchets for dependable everyday compatibility. 38mm (1.5in) overall length balances access, control, and compact handling. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish resists corrosion and helps protect the tool surface. Permanently stamped size markings improve organization and quick socket selection. Meets or exceeds ANSI standards for consistent performance expectations. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.