Shop GENIUS TOOLS
Create Account
1/2in Dr. 10mm Deep Hand Socket
- Mfr # 427810
- Zoro # G123583159
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 427810
- Zoro #
- G123583159
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 10mm 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 427810, Deep Hand Socket This 10mm deep hand socket is built for consistent fit and dependable service life in professional hand tool setups. The 6-point profile helps maintain solid contact on fasteners, while the deep design supports access to recessed hardware where standard sockets fall short. Made from Chromium-vanadium steel alloy and finished with a chrome polished surface, it balances strength with corrosion resistance. Clear, stamped size markings support quick identification during tool organization and daily use. Key Benefits 10mm 6-point socket helps reduce rounding by maintaining strong fastener contact. 1/2 inch drive size fits common ratchets and handles for versatile compatibility. Deep socket length reaches recessed fasteners more easily than standard-depth sockets. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish resists corrosion and cleans up quickly after heavy use. Permanently stamped size marking improves tool organization and fast identification. Meets or exceeds ANSI standards for performance and fit expectations. A straightforward choice when you need a durable 10mm deep socket with a dependable 1/2 inch drive interface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.