1 in Dr. 3-5/16 in Impact Socket
- Mfr # 867106
- Zoro # G125062195
product price:Â
$
262.21
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 867106
- Zoro #
- G125062195
- UPC #
- 193016192286
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 3-5/16 Inch 1 Inch Drive Chrome Molybdenum Heavy Duty - 867106 Impact Socket SKU: 867106. This 1 in drive 3-5/16 in impact socket is built for high-torque fastening where strength, fit, and long-term durability matter. Its 105mm (4.13 in) overall length supports access and leverage while keeping the socket compact for controlled work. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed to resist corrosion and handle demanding impact use. Size markings are stamped for fast, reliable identification during tool organization and service work. Key Benefits 1 in drive with 3-5/16 in size supports heavy-duty impact applications. 105mm (4.13 in) overall length balances reach, control, and working clearance. Chromium Molybdenum alloy steel construction delivers high strength and durability. Matte black oxide coating helps protect against corrosion in tough environments. Heat treated through oil quenching for a durable exterior and strong core. Permanently stamped size markings improve tool organization and quick identification. Meets or exceeds ANSI standards for dependable professional service performance. Designed for professional technicians, this impact socket combines material strength with a proven heat-treatment process to support repeated heavy use. The stamped size marking stays readable over time, and the corrosion-resistant finish helps maintain consistent performance in shop conditions.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.