Shop GENIUS TOOLS
Create Account
3/8in Dr. 17mm Cr.-Mo Impact Socket
- Mfr # 343217
- Zoro # G223579007
product price:Â
$
4.16
/ea
Sold in multiples of 2 for
$8.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 343217
- Zoro #
- G223579007
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 17mm 3/8 Inch Drive CR-Mo Steel Durable Heavy-Duty - 343217 Impact Socket This 17mm, 6-point impact socket is built for reliable fastener engagement and consistent torque transfer. With a 3/8in drive and 32mm (1.26in) overall length, it fits compact tool setups while covering a commonly used metric size. Constructed from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. Permanent size stamping supports fast identification in a busy tool box, and the heat-treated, oil-quenched design with a matte black oxide coating helps deliver a tough exterior with a strong inner core. Key Benefits 6-point 17mm impact socket profile helps reduce fastener rounding under load. 3/8in drive size supports compatibility with common impact and hand tools. 32mm (1.26in) overall length balances access and control in tight spaces. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help maintain performance in demanding shop conditions. Stamped size markings provide permanent, easy identification during tool organization. Oil-quenched heat treatment and black oxide coating support long-term professional use. Designed for professional technicians, it's built to hold up under heavy use while staying easy to identify and dependable over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.