1 in Dr. 30mm Deep Impact Socket
- Mfr # 849530
- Zoro # G125062157
product price:Â
$
32.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 849530
- Zoro #
- G125062157
- UPC #
- 193016836050
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 30mm 1 Inch Drive Chrome Molybdenum Heavy Duty - 849530 Professional Impact Socket This 30mm deep impact socket is built for high-torque fastening with a 1 in drive. The 6-point design helps deliver a secure, stable engagement on fasteners while reducing the chance of rounding under impact load. Constructed from Chromium Molybdenum Alloy Steel and heat treated through oil quenching, it's engineered for strength and long-term durability. A matte black oxide coating supports corrosion resistance and creates a tough exterior for demanding shop conditions. Key Benefits 30mm 6-point deep impact socket supports secure engagement on fasteners. 1 in drive size suits heavy-duty impact tools and high-torque applications. 90mm overall length adds reach without sacrificing control or stability. Chrome molybdenum alloy steel provides high strength and lasting durability. Oil-quenched heat treatment improves core strength for professional service life. Matte black oxide finish adds a tough exterior with anti-corrosive properties. Permanently stamped size markings enable quick identification and cleaner organization. It's a straightforward choice for consistent performance where reliability, identification, and durability matter most.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.