Shop GENIUS TOOLS
Create Account
1/2in Dr. 17mm Deep Impact Socket with Plastic Sleeve
- Mfr # 448517W
- Zoro # G823582346
original price:Â $19.16 , new price: $17.24 , 10 percent off
new price:Â
$
17.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 448517W
- Zoro #
- G823582346
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 17mm Thin Wall Deep with Plastic Sleeve 1/2 Inch Drive - 448517W Impact Socket This 17mm, 6-point impact socket is built for 1/2in drive impact use where a thin wall and deep reach help in tighter clearances. The plastic sleeve is designed to help reduce scratches on wheels and other finished surfaces while you work. Made from chromium-vanadium steel alloy and finished in a heat-treated matte black oxide coating, it delivers high strength with anti-corrosive properties. The overall length is 86mm (3.39 inches), and the size is stamped for quick, permanent identification. Key Benefits Thin wall profile improves access in tight wheel and fastener clearances. Deep socket length reaches recessed lug nuts and longer fasteners. Plastic sleeve helps prevent scratches on wheels and finished surfaces. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosion performance. Heat-treated matte black oxide coating supports long-term professional impact use. 6-point design helps maintain a secure fit on compatible 17mm fasteners. Stamped size markings stay readable for fast tool identification and organization. SKU: 448517W. A focused choice for consistent performance, surface protection, and dependable fit in daily service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.