Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 9/16in Deep Impact Socket
- Mfr # 669582
- Zoro # G323582747
original price:Â $127.55 , new price: $114.80 , 10 percent off
new price:Â
$
114.80
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669582
- Zoro #
- G323582747
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 9/16 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 669582 Impact Socket This 3/4in drive, 2 9/16in deep impact socket is built for demanding service work where strength, fit, and durability matter. It features a deep profile for access to recessed fasteners and an overall length of 105mm (4.13in). Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating provide a tough exterior and a strong inner core designed for long-term professional use. Key Benefits 3/4in drive and 2 9/16in deep profile helps reach recessed fasteners. 105mm (4.13in) overall length balances access, control, and tool clearance. Chromium Molybdenum alloy steel supports high strength and heavy-duty durability. Anti-corrosive material properties help maintain performance in harsh shop environments. Oil-quenched heat treatment enhances inner core strength for repeated impact use. Matte black oxide coating adds a tough exterior finish for long service life. Stamped size markings provide permanent, fast identification during tool organization. Meets or exceeds ANSI standards for quality expectations and is designed for professional technicians.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.