Shop GENIUS TOOLS
Create Account
1/2in Dr. M-16 Triple Square Head
- Mfr # 4476T16
- Zoro # G723582163
original price:Â $16.88 , new price: $15.19 , 10 percent off
new price:Â
$
15.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4476T16
- Zoro #
- G723582163
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Head Socket M16 Size 1/2 Inch Drive High-Strength Steel - 4476T16 Impact Bit Socket SKU: 4476T16. This M16 triple square impact bit socket is built for professional technicians who need consistent fastener engagement and dependable strength. The 1/2in drive format and 76mm overall length (2.99in) balance access and control for demanding shop work. Manufactured from Chromium Molybdenum Alloy Steel, it's designed for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating create a tough exterior with a strong inner core for long-term service. Key Benefits M16 triple square impact bit design helps achieve a snug, secure fit. 1/2in drive and 76mm length support versatile access in tight areas. Chromium Molybdenum Alloy Steel provides strength, durability, and corrosion resistance. Oil-quenched heat treatment improves core strength for sustained professional use. Matte black oxide coating adds surface protection and a durable working finish. Permanently stamped size markings speed identification and improve tool organization. Designed for lifetime heavy use, this professional-grade socket focuses on clear size identification, durable construction, and reliable performance under impact-rated demands. Its stamped markings and corrosion-resistant materials help keep your setup organized and your tools ready for repeated service in harsh working conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.