Shop GENIUS TOOLS
Create Account
3/4in Dr. 18mm Hex Bit Socket 80mmL
- Mfr # 619+2918
- Zoro # G523581977
product price:Â
$
38.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 619+2918
- Zoro #
- G523581977
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 18mm Size 3/4 Inch Drive 80mm Length Durable S2 Steel - 619+2918 Impact Hex Bit Socket SKU: 619+2918. This 18mm hex impact bit socket is built for demanding fastening and removal work where a 3/4in drive setup is required. The 80mm (3.15in) overall length helps reach recessed hex fasteners while maintaining control and stability under load. Constructed from Chromium Molybdenum Alloy Steel for high strength and anti-corrosive properties, it is heat treated for durability and finished with a black oxide coating. Size markings are stamped for quick, permanent identification in busy tool storage. Key Benefits 18mm hex impact bit socket supports high-torque fastening and loosening tasks. 3/4in drive size fits compatible impact tools and heavy-duty ratchets. 80mm overall length (3.15in) offers reach for recessed hex fasteners. Chromium Molybdenum Alloy Steel construction delivers strength with anti-corrosive protection. Heat-treated build improves durability for repeated professional use under impact loads. Black oxide coating helps resist wear while maintaining a secure working surface. Stamped size identification supports faster selection and better tool organization. Meets or exceeds ANSI standards for safety and performance expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.