Shop GENIUS TOOLS
Create Account
1/2in Dr. PH.2 Cross Slotted Head Driver, 76mmL
- Mfr # 4476R02
- Zoro # G023584508
original price:Â $14.34 , new price: $12.91 , 9 percent off
new price:Â
$
12.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4476R02
- Zoro #
- G023584508
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Cross Slotted Head Screwdriver Bit PH2, 76mm Length, 1/2 Inch Drive, Durable Construction - 4476R02 Impact Bit Socket This 1/2in drive Phillips impact bit socket is built for #2 cross slotted (PH2) fasteners where controlled fit and torque transfer matter. With a 76mm (2.99in) overall length, it balances access and stability for service and maintenance work. Made from Chromium Molybdenum Alloy Steel, it's engineered for strength and durability with anti-corrosive properties. A heat-treated, oil-quenched process and matte black oxide coating support a tough exterior and a strong inner core, while stamped sizing keeps identification quick and permanent. Key Benefits #2 Phillips impact bit socket helps maintain a secure, consistent fastener fit. 1/2in drive design integrates with impact-ready setups for efficient torque transfer. 76mm (2.99in) overall length offers reach without sacrificing control. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Matte black oxide coating supports corrosion resistance and jobsite-ready wear protection. Oil-quenched heat treatment improves core strength for sustained professional use. Stamped size markings enable fast identification and better tool organization. SKU: 4476R02.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.