1 in Dr. 30mm Hex Head Driver
- Mfr # 849830
- Zoro # G825062266
product price:Â
$
75.14
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 849830
- Zoro #
- G825062266
- UPC #
- 193016147187
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 30mm Size 1 Inch Drive Heavy-Duty Professional Quality - 849830 Impact Hex Bit Socket This 30mm hex impact bit socket is built for technicians who need a dependable 1 inch drive hex head driver that holds up under repeated heavy use. It combines a precise hex fit with materials and finishing intended for demanding shop environments. Made from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. Heat treatment and a black oxide coating add protection and help the socket handle rigorous professional work while maintaining consistent performance. Key Benefits 30mm hex impact bit socket provides a secure fit and reduced slippage. 1 inch drive size supports heavy-duty fastening and professional tool setups. 98mm overall length balances reach and control in tight work areas. Chromium Molybdenum Alloy Steel construction offers strength, durability, and corrosion resistance. Heat-treated for strength to withstand rigorous professional technician demands. Black oxide coated finish helps protect the tool during heavy use. Permanently stamped size markings improve organization and fast identification. SKU: 849830. Built for long service life, it supports efficient identification, reliable engagement, and consistent results in professional maintenance and repair workflows.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.