Shop GENIUS TOOLS
Create Account
1/2in Dr. 16mm Plain Slotted Head Driver, 60mmL
- Mfr # 4460P16
- Zoro # G123581834
product price:Â
$
12.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4460P16
- Zoro #
- G123581834
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Head Driver 16mm Plain Tip, 1/2 Inch Drive, 60mm Length - 4460P16 Impact Bit Socket Built as a slotted impact bit socket for 1/2in drive tools, this plain-tip 16mm slotted head driver is designed for professional technicians who need consistent fit and dependable strength. The compact 60mm (2.36in) overall length keeps the profile manageable while supporting controlled engagement. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it combines high-strength performance with anti-corrosive properties. Size markings are stamped for quick, permanent identification in busy toolboxes or shop environments. Key Benefits 1/2in drive slotted impact bit socket for secure, consistent tool engagement. 60mm (2.36in) overall length supports access while keeping a compact profile. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Oil-quenched heat treatment improves core strength for long-term professional use. Matte black oxide coating helps resist corrosion and exterior wear over time. Permanently stamped size markings simplify identification and tool organization. Meets or exceeds ANSI standards for confidence in fit and performance. Designed and made for heavy, repeat use, it brings professional-grade build quality and clear, practical features-materials, heat treatment, finish, and markings-focused on reliability in demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.