1/2in Dr. T-60 Star Type Head Driver, 60mmL
- Mfr # 4460S60
- Zoro # G723582507
product price:Â
$
11.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4460S60
- Zoro #
- G723582507
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-60 Size 1/2 Inch Drive 60mm Length Durable Construction - 4460S60 Star Impact Bit Socket This 1/2in drive T-60 star impact bit socket is built for consistent fit and dependable torque transfer on star fasteners. With a 60mm (2.36in) overall length, it balances access and control for service work where strength and repeatability matter. Constructed from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. The size is stamped for quick identification, supporting faster tool selection and better organization in professional tool storage. Key Benefits T-60 star impact bit socket design supports secure engagement and reduced fastener wear. 1/2in drive size fits common impact tools and hand-driven applications. 60mm (2.36in) overall length offers practical reach without sacrificing stability. Chromium Molybdenum Alloy Steel delivers high strength with anti-corrosive properties. Oil-quenched heat treatment improves core strength for long-term professional durability. Matte black oxide coating provides a tough exterior for demanding shop conditions. Stamped size markings stay readable for fast, permanent identification in storage. Designed for professional technicians, this socket meets or exceeds ANSI standards and is built to hold up under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.