Shop GENIUS TOOLS
Create Account
3/8in Dr. T-10 Star Head Driver 76mmL
- Mfr # 3476S10
- Zoro # G023581941
original price:Â $10.69 , new price: $9.01 , 15 percent off
new price:Â
$
9.01
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3476S10
- Zoro #
- G023581941
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-10 Size 3/8 Inch Drive 76mm Length Durable Construction - 3476S10 Star Impact Bit Socket This T-10 star impact bit socket is built for 3/8in drive setups where consistent fit and durability matter. With a 76mm overall length (2.99 inches), it offers added reach while maintaining control for precise fastener engagement. Made from Chromium Molybdenum Alloy Steel, it is designed for high strength with anti-corrosive properties. The size marking is stamped for quick identification and long-term tool organization in professional environments. Key Benefits T-10 star head profile helps deliver a secure fit and consistent torque. 3/8in drive size integrates easily with common ratchets and impact tools. 76mm (2.99in) length improves access while preserving handling and stability. Chromium Molybdenum Alloy Steel supports high strength and long service life. Oil-quenched heat treatment creates a tough exterior with strong inner core. Matte black oxide coating adds durability while supporting anti-corrosive performance. Stamped size identification stays readable for fast selection and organization. It is designed for professional technicians and built to withstand heavy use while maintaining reliable performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.