Shop GENIUS TOOLS
Create Account
3/8in Dr. 16mm Hex Head Driver 60mmL
- Mfr # 346016
- Zoro # G923579642
product price:Â
$
10.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 346016
- Zoro #
- G923579642
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 16mm Size 3/8 Inch Drive 60mm Length Durable Steel Construction - 346016 Impact Bit Socket This 3/8in drive 16mm hex head driver is built as an impact bit socket for demanding service work. With a 60mm (2.36 in.) overall length, it balances reach and control when working in tighter areas while maintaining a compact profile in your socket setup. Manufactured from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. A heat-treated build and black oxide coating support durability under repeated impact use, and the permanently stamped size helps keep tool storage and identification straightforward. Key Benefits 3/8 inch drive impact bit socket design for 16mm hex fasteners. 60mm overall length provides controlled reach in confined working areas. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive material properties help resist wear in demanding shop environments. Heat treated and finished with black oxide for heavy-duty impact use. Permanently stamped size markings enable fast identification and better tool organization. SKU 346016 is designed for professional technicians who need consistent fit, strength, and quick identification in daily use. The combination of alloy steel construction, heat treatment, and protective finish supports long-term performance, while the 3/8in drive format integrates easily with common impact and ratchet setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.