1 in Dr. 30mm Thin Wall Impact Socket
- Mfr # 848030
- Zoro # G525062191
product price:Â
$
29.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 848030
- Zoro #
- G525062191
- UPC #
- 193016835800
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 30mm Thin Wall 1 Inch Drive Chrome Molybdenum CR-Mo Durable Heavy Duty - 848030 Impact Socket SKU: 848030. This 30mm, 6-point thin wall impact socket is built for tight-clearance fastening where a standard wall thickness may not fit. The 1 in drive size and 73mm (2.87 in) overall length provide a stable, heavy-duty interface for impact tool use. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it delivers high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior and a strong inner core for long-term professional service. Key Benefits Thin wall 30mm, 6-point design fits tighter clearances without sacrificing strength. 1 in drive size pairs with heavy-duty impact tools for demanding applications. 73mm (2.87 in) overall length balances reach, control, and accessibility. Chromium Molybdenum Alloy Steel delivers high strength and long-lasting durability. Oil-quenched heat treatment improves core strength for repeated professional use. Matte black oxide coating adds a tough finish with anti-corrosive protection. Permanently stamped size markings speed identification and improve tool organization. Designed for professional technicians, this thin wall impact socket is built to handle heavy use while keeping size identification clear and permanent for faster workflow.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.