Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/4in Swivel Impact Socket
- Mfr # 480029
- Zoro # G723582866
original price:Â $17.47 , new price: $15.72 , 10 percent off
new price:Â
$
15.72
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480029
- Zoro #
- G723582866
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Impact Socket 3/4 Inch Size 1/2 Inch Drive Heavy Duty Chrome Molybdenum Steel - 480029 Impact Socket This 3/4in swivel impact socket is built for 1/2in drive impact applications where access and alignment are limited. The swivel design provides added articulation to help reach fasteners without forcing the tool or compromising engagement. With a 66mm (2.6in) overall length and permanently stamped size markings, it supports fast identification and consistent workflow in professional toolboxes. The socket is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and strong core. Key Benefits Swivel head provides full range of motion in tight, hard-to-reach areas. 1/2in drive with 3/4in size supports common impact tool setups. 66mm (2.6in) overall length balances access with stable fastener engagement. Heat treated via oil quenching for a durable exterior and strong core. Matte black oxide coating helps resist wear while maintaining a professional finish. Size is stamped for permanent, easy identification during tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU 480029 is designed for professional technicians who need a reliable swivel impact socket that holds up under heavy use. The construction and finish focus on long service life, while the stamped markings and compact length help keep work efficient when socket selection and access matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.