Shop GENIUS TOOLS
Create Account
1/4in Dr. 9/32in Deep Impact Socket
- Mfr # 295209
- Zoro # G123579121
product price:Â
$
4.33
/ea
Sold in multiples of 2 for
$8.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 295209
- Zoro #
- G123579121
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 9/32 Inch Size 1/4 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 295209 Deep Impact Socket SKU: 295209. This 1/4in drive, 9/32in deep impact socket is built for high-torque fastening where added reach helps access recessed fasteners. The 50mm (1.97in) overall length supports work in tight or obstructed areas while keeping a compact 1/4in drive profile. Manufactured for professional technicians, it is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and strong inner core. Sizes are stamped for fast, permanent identification and organized tool storage. Key Benefits 1/4in drive 9/32in deep impact socket suited for high-torque applications. 50mm (1.97in) overall length helps reach deeper, hard-to-access fasteners. Chrome molybdenum steel construction supports heavy-duty use and long service life. Heat treated via oil quenching for durable exterior and strong inner core. Matte black oxide coating adds corrosion resistance and a rugged working finish. Stamped size markings stay readable for quick identification and tool organization. Meets or exceeds ANSI standards for consistent professional performance. Designed and made for long-term shop use, this socket combines deep reach, impact-ready strength, and easy identification in a compact format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.