Shop GENIUS TOOLS
Create Account
1 in Dr. 3-7/16 in Impact Socket
- Mfr # 867110
- Zoro # G225062187
product price:Â
$
304.72
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 867110
- Zoro #
- G225062187
- UPC #
- 193016192293
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 3-7/16 Inch, 1 Inch Drive, Heavy-Duty CR-Mo Steel, High Torque Performance - 867110 Impact Socket This 1 in drive 3-7/16 in impact socket is built for high-torque fastening where strength, fit, and durability matter. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it's designed to handle repeated impact use while helping resist corrosion in demanding shop conditions. With an overall length of 110mm (4.33 inches), it balances reach and control for larger fasteners and heavy-duty assemblies. Permanent size stamping supports fast identification and consistent tool organization during service work. Key Benefits 1 in drive size supports high-torque impact applications on large fasteners. 3-7/16 in socket size matches heavy-duty service needs and large hardware. CR-Mo alloy steel construction delivers strength and long-term durability. Oil-quenched heat treatment improves core strength for repeated professional use. Matte black oxide coating adds exterior toughness and anti-corrosive protection. Permanently stamped size markings speed identification and reduce selection errors. Meets or exceeds ANSI standards for dependable fit, performance, and consistency. The combination of CR-Mo steel, heat treatment, and black oxide finish helps this socket maintain performance across demanding impact cycles and heavy-use environments.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.