Shop GENIUS TOOLS
Create Account
1/2in Dr. T-40 Star Type Head Driver, 76mmL
- Mfr # 4476S40
- Zoro # G623583109
original price:Â $16.12 , new price: $14.51 , 9 percent off
new price:Â
$
14.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4476S40
- Zoro #
- G623583109
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-40 Size 1/2 Inch Drive 76mm Length Durable Construction - 4476S40 Star Impact Bit Socket This T-40 star impact bit socket is built for consistent torque transfer with a secure star fit. The 1/2in drive and 76mm overall length provide controlled access while keeping the setup compact for common service and repair work. Constructed from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating support long-term durability under professional use. Key Benefits T-40 star impact bit socket design supports secure engagement and stable torque transfer. 1/2in inch drive size fits compatible impact tools and standard drive equipment. 76mm overall length balances access reach with control in tight working areas. Chromium Molybdenum Alloy Steel delivers high strength and anti-corrosive performance. Oil-quenched heat treatment builds a tough exterior with strong inner core. Matte black oxide coating helps resist wear while maintaining a professional finish. Permanently stamped size markings simplify identification and tool organization in storage. SKU: 4476S40. Designed for professional technicians, this star head driver is made to hold up under heavy use while keeping size identification clear and permanent.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.