Shop GENIUS TOOLS
Create Account
3/8in Dr. T-20 Star Head Driver 60mmL
- Mfr # 3460S20
- Zoro # G323579600
original price:Â $9.74 , new price: $8.77 , 9 percent off
new price:Â
$
8.77
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3460S20
- Zoro #
- G323579600
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-20 Size 3/8 Inch Drive 60mm Length Durable Professional Quality - 3460S20 Star Impact Bit Socket This 3/8 inch drive T-20 star (Torx-style) impact bit socket is built for consistent fit and controlled torque transfer. With a 60mm overall length, it balances access and handling for fastening work where a compact, durable driver is needed. Constructed from Chromium Molybdenum Alloy Steel, it is engineered for high strength and long-term durability. The heat-treated, oil-quenched process and matte black oxide coating provide a tough exterior and a strong inner core, while the stamped size marking supports quick identification in busy tool storage. Key Benefits T-20 star impact bit socket profile supports secure engagement and torque transfer. 3/8 inch drive size fits common ratchets and impact-ready drive tools. 60mm overall length helps reach fasteners without sacrificing control and stability. Chromium Molybdenum Alloy Steel construction provides strength and anti-corrosive properties. Oil-quenched heat treatment improves core durability for repeated professional use. Matte black oxide coating adds exterior toughness and corrosion resistance in service environments. Permanently stamped size markings simplify organization and reduce selection mistakes. SKU: 3460S20. Built for heavy, everyday use, it delivers reliable performance with durable materials and easy-to-read identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.