Shop GENIUS TOOLS
Create Account
1/2in Dr. T-50 Star Type Head Driver, 76mmL
- Mfr # 4476S50
- Zoro # G823580007
product price:Â
$
17.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4476S50
- Zoro #
- G823580007
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-50 Size 1/2 Inch Drive 76mm Length Durable Construction - 4476S50, Star Impact Bit Socket This T-50 star impact bit socket is built for controlled torque transfer and consistent engagement in star-head fasteners. With a 1/2in drive and 76mm overall length (2.99in), it fits common impact and ratchet setups while maintaining a compact, easy-to-handle profile. Manufactured from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating support a durable exterior and a strong inner core for long-term professional use. Key Benefits T-50 star bit socket provides precise fit for efficient torque transfer. 1/2in drive size integrates with standard ratchets and impact tools. 76mm overall length (2.99in) balances reach and compact accessibility. Chromium Molybdenum alloy steel delivers strength, durability, and corrosion resistance. Oil-quenched heat treatment supports tough exterior and superior core strength. Matte black oxide coating helps protect finish and reduce wear over time. Permanently stamped size marking improves organization and quick identification. SKU: 4476S50. Its durable construction and clear size identification make it a reliable choice for repeatable service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.