Shop GENIUS TOOLS
Create Account
3/8in Dr. T-60 Star Head Driver 52mmL
- Mfr # 3452S60
- Zoro # G123581681
original price:Â $10.41 , new price: $9.37 , 9 percent off
new price:Â
$
9.37
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3452S60
- Zoro #
- G123581681
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-60 Size 3/8 Inch Drive 52mm Length Durable Professional Quality - 3452S60 Star Impact Bit Socket This T-60 star impact bit socket is built for 3/8 inch drive applications where consistent fit and durability matter. With a 52mm overall length, it balances access in tighter areas with a compact profile suited to professional tool setups. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed to resist corrosion and handle demanding use. Permanent size stamping supports quick identification and organized storage. Key Benefits T-60 star bit socket design supports strong engagement and torque transfer. 3/8 inch drive size fits common ratchets and impact-compatible setups. 52mm overall length helps reach fasteners without excessive bulk. Chromium Molybdenum Alloy Steel improves strength, durability, and corrosion resistance. Heat treated through oil quenching for tough exterior and strong core. Matte black oxide coating adds anti-corrosive protection for long service life. Stamped size markings provide fast, permanent identification during tool organization. Engineered to meet or exceed ANSI standards, this socket is intended for long-term professional use and consistent results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.