Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/8in Impact Socket
- Mfr # 493828
- Zoro # G223581840
product price:Â
$
4.46
/ea
Sold in multiples of 2 for
$8.92
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 493828
- Zoro #
- G223581840
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 7/8 Inch 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 493828 Impact Socket This 7/8 inch, 6-point impact socket is built for high-torque fastening with a 1/2 inch drive. Its 38mm (1.5 inch) overall length keeps the profile compact for controlled access while maintaining a secure fit on fasteners. Constructed from Chromium-vanadium Steel Alloy and finished with a matte black oxide coating, it is designed for strength, durability, and corrosion resistance. Stamped size markings support fast tool identification and organized storage in professional hand tool setups. Key Benefits 6-point 7/8 inch impact socket design reduces rounding and improves fastener grip. 1/2 inch drive interface fits common impact tools and torque applications. 38mm (1.5 inch) length supports access while keeping a compact working profile. Chromium-vanadium Steel Alloy construction delivers high strength and long service life. Heat treated through oil quenching for a tough exterior and strong inner core. Matte black oxide coating helps resist corrosion and wear in demanding environments. Stamped size markings provide permanent, easy identification for faster tool organization. SKU 493828 is designed and made for professional technicians, delivering consistent fit, durability, and reliable performance under heavy use without sacrificing straightforward identification and handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.