Shop GENIUS TOOLS
Create Account
3/4in Dr. 3/4in Deep Impact Socket
- Mfr # 669524
- Zoro # G723584594
original price:Â $23.24 , new price: $20.92 , 9 percent off
new price:Â
$
20.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669524
- Zoro #
- G723584594
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 3/4 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 669524 Impact Socket This deep impact socket is built for high-torque fastening work where strength, fit, and repeatable performance matter. The 3/4in drive size pairs with a 3/4in socket size, providing a heavy-duty option for professional tool setups that rely on impact-rated sockets. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed to resist corrosion while maintaining durability under demanding conditions. The 90mm (3.54in) overall length adds reach without sacrificing control during use. Key Benefits 3/4in drive, 3/4in deep impact socket for heavy-duty fastening tasks. 90mm (3.54in) overall length balances reach, access, and stable handling. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Matte black oxide coating helps protect against corrosion and wear. Heat treated through oil quenching for tough exterior and strong inner core. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for consistent professional-grade performance. Designed and made for professional technicians, this impact socket emphasizes long-term reliability through material choice, heat treatment, and clear size identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.