Shop GENIUS TOOLS
Create Account
3/8in Dr. T-50 Star Head Driver 76mmL
- Mfr # 3476S50
- Zoro # G823580472
product price:Â
$
12.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3476S50
- Zoro #
- G823580472
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-50 3/8 Inch Drive 76mm Length Durable Professional Quality - 3476S50 Star Impact Bit Socket This T-50 star impact bit socket is built for dependable torque transfer with a 3/8in drive. The 76mm overall length (2.99 inches) supports controlled access while keeping the tool compact for daily service work. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating help provide a tough exterior and strong inner core for long-term professional use. Key Benefits T-50 star impact bit socket design supports secure fit and torque transfer. 3/8in inch drive size fits common ratchets and impact accessories. 76mm (2.99in) length balances reach and control in tight work areas. Chromium Molybdenum Alloy Steel offers strength, durability, and anti-corrosive properties. Oil-quenched heat treatment improves inner core strength for heavy professional use. Matte black oxide coating adds exterior toughness and corrosion resistance. Permanently stamped size markings make identification fast and tool organization easier. SKU: 3476S50. Built to handle repeated, high-demand fastening tasks while staying easy to identify and store.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.