Shop GENIUS TOOLS
Create Account
3/8in Dr. 8mm Hex Head Driver, 52mmL
- Mfr # 345208
- Zoro # G523580253
original price:Â $9.70 , new price: $8.73 , 10 percent off
new price:Â
$
8.73
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 345208
- Zoro #
- G523580253
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 8mm Size 3/8 Inch Drive 52mm Length Durable Steel Construction - 345208 Impact Hex Bit Socket Built for 3/8in drive impact applications, this 8mm hex head driver socket combines a compact 52mm overall length with a durable, professional-grade construction. It's designed for consistent engagement on hex fasteners while staying easy to identify in a busy tool setup. Manufactured from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it's engineered to handle repeated use while offering anti-corrosive properties. Permanent size stamping helps prevent mix-ups and speeds up tool selection. Key Benefits 8mm hex impact bit socket design supports strong, accurate fastener engagement. 3/8in drive size fits common impact tools and ratchets in shops. 52mm overall length reaches tight areas without unnecessary added bulk. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Heat-treated construction helps withstand demanding professional technician workloads. Black oxide coating adds protection and helps resist corrosion over time. Permanently stamped size markings simplify organization and fast identification. SKU: 345208. This hex head driver socket is a practical choice for technicians who need durable impact-ready performance and clear size identification in daily use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.