Shop GENIUS TOOLS
Create Account
1 in Dr. 33mm Impact Socket
- Mfr # 847033
- Zoro # G225062163
product price:Â
$
24.23
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 847033
- Zoro #
- G225062163
- UPC #
- 193016835442
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 33mm 1 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 847033 Impact Socket Built for demanding fastening and removal work, this 33mm impact socket uses a 1 in drive and a compact 63mm (2.48 in) overall length for practical reach and leverage. The size is permanently stamped to keep identification clear during routine service and heavy-use shop environments. Constructed from Chromium Molybdenum Alloy Steel, the socket is designed for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating create a tough exterior with a strong inner core suited to long-term professional use. Key Benefits 1 in drive, 33mm impact socket for heavy-duty torque applications. 63mm (2.48 in) overall length balances access, leverage, and control. Chrome molybdenum alloy steel delivers high strength and durability. Anti-corrosive material properties help resist wear in harsh conditions. Oil-quenched heat treatment supports a durable exterior and strong core. Matte black oxide coating adds protection and reduces surface wear. Stamped size markings provide fast, permanent identification and organization. SKU: 847033. Its durable construction and clear markings support consistent performance over a lifetime of heavy use.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.