Shop GENIUS TOOLS
Create Account
1/2in Dr. 19/32in Cr-Mo Thin wall Impact Socket
- Mfr # 463819
- Zoro # G123581780
original price:Â $6.47 , new price: $5.82 , 10 percent off
new price:Â
$
5.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 463819
- Zoro #
- G123581780
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 19/32 Inch Thin Wall 1/2 Inch Drive CR-Mo Steel Durable Design - 463819 Impact Socket SKU: 463819. This 1/2in drive, 19/32in thin wall impact socket is built for high-torque impact applications where clearance is limited. Its compact 38mm (1.5in) overall length supports controlled access in tighter working areas while maintaining professional-grade strength. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it's designed for durability with anti-corrosive properties. The socket is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and a strong inner core intended for long-term shop use. Key Benefits Thin wall profile helps reach fasteners in tight clearance spaces. 1/2in drive and 19/32in size suited for impact-rated torque demands. CR-Mo alloy steel construction delivers high strength and lasting durability. Oil-quenched heat treatment supports a tough exterior and strong core. Matte black oxide coating adds protection with an anti-corrosive finish. Permanently stamped size markings make identification fast and reliable. Meets or exceeds ANSI standards for consistent fit and performance. Designed and made for professional technicians, this impact socket balances compact dimensions with durability-focused materials and treatment. Clear stamped sizing supports organized tool storage, while the impact-ready design and protective finish help it stand up to heavy use and demanding environments over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.