Shop GENIUS TOOLS
Create Account
1 in Dr. 3/4 in Hex Bit Socket
- Mfr # 819+3948
- Zoro # G325062346
product price:Â
$
54.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 819+3948
- Zoro #
- G325062346
- UPC #
- 193016172394
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/4 Inch Size 1 Inch Drive Durable S2 Steel Construction - 819+3948, Impact Hex Bit Socket SKU: 819+3948. This 3/4 in hex impact bit socket is built for high-torque fastening and removal with 1 in drive impact tools. The 85mm (3.35 in) overall length provides usable reach while keeping control and stability in heavy-duty applications. Designed for professional technicians, it uses durable alloy steel construction with a black oxide finish to help resist corrosion and handle repeated impact use. Permanently stamped size markings support quick identification and organized storage in the shop or service truck. Key Benefits 3/4 in hex impact bit socket built for demanding high-torque applications. 1 in drive size fits heavy-duty impact wrenches and professional equipment. 85mm (3.35 in) length balances access, leverage, and control during use. Chromium molybdenum alloy steel provides strength, durability, and anti-corrosive performance. Heat-treated construction improves toughness for repeated impact cycles and shop abuse. Black oxide coating helps protect against corrosion in harsh working environments. Stamped size markings stay readable for fast identification and tool organization. Built for long-term service in professional toolboxes, this socket focuses on strength, clear identification, and reliable performance under impact loads without unnecessary complexity.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.