3/8in Dr. 5.5mm Plain Slotted Head Driver 60mmL
- Mfr # 3460P055
- Zoro # G723580329
product price:Â
$
9.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3460P055
- Zoro #
- G723580329
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Head Driver 5.5mm Plain Tip 3/8 Inch Drive 60mm Length Durable Hand Tool - 3460P055 Slotted Impact Bit Socket This 3/8in drive slotted impact bit socket is built for professional technicians who need consistent fit and dependable durability. The 5.5mm plain slotted head profile and 60mm overall length help balance reach with control while working with slotted fasteners. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it's designed for heavy, repeated use. Permanently stamped size markings support faster identification and better tool organization in the shop. Key Benefits 3/8in drive slotted impact bit socket for broad compatibility with drive tools. 5.5mm plain slotted head provides a straightforward fit for standard slotted fasteners. 60mm overall length offers practical reach without sacrificing control in tight areas. Chromium Molybdenum Alloy Steel construction delivers high strength and long-term durability. Oil-quenched heat treatment improves core strength for sustained professional service life. Matte black oxide coating adds corrosion resistance and a tough, wear-resistant exterior. SKU: 3460P055. Size markings are stamped for permanent identification, helping reduce downtime when selecting the correct driver.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.