3/4in Dr. 1 1/16in Hex Head Driver
- Mfr # 668834
- Zoro # G523583377
product price:Â
$
41.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 668834
- Zoro #
- G523583377
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 1 1/16 Inch Size 3/4 Inch Drive Heavy-Duty Professional Hand Tool - 668834 Hex Impact Bit Socket This 3/4 inch drive hex impact bit socket is built for dependable engagement on 1 1/16 inch hex fasteners where impact-ready strength matters. With an 88mm (3.46 inch) overall length, it balances reach and control while staying compact for professional tool kits. Constructed from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it is designed to handle demanding shop conditions while offering anti-corrosive protection. Permanent size stamping supports quick identification during tool organization and daily workflow. Key Benefits 1 1/16 inch hex bit socket delivers a secure, consistent fit on fasteners. 3/4 inch drive size supports heavy-duty torque transfer and impact applications. 88mm (3.46 inch) overall length balances access, leverage, and clearance. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Heat-treated design improves strength for rigorous professional technician requirements. Black oxide coating adds protection while supporting long-term shop use. Stamped size markings enable fast identification and better tool organization. This combination of impact-ready construction, corrosion resistance, and clear size identification makes it a practical choice for technicians who rely on consistent performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.