Shop GENIUS TOOLS
Create Account
3/8in Dr. 9/16in Hex Head Driver 52mmL
- Mfr # 365218
- Zoro # G523583087
original price:Â $9.69 , new price: $8.16 , 15 percent off
new price:Â
$
8.16
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 365218
- Zoro #
- G523583087
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 9/16 Inch Size 3/8 Inch Drive 52mm Length Durable Steel Construction - 365218 Impact Bit Socket This 3/8 inch drive impact bit socket is built for 9/16 inch hex fasteners where consistent fit and controlled torque matter. With a 52mm overall length, it balances compact access with the strength expected in a professional hand tool. Constructed from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it is designed to handle demanding, repetitive work while resisting corrosion. The size is permanently stamped for quick identification in drawers, carts, and socket rails. Key Benefits 3/8 inch drive with 9/16 inch hex head driver for secure engagement. 52mm (2.05 inch) overall length supports access in compact work areas. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Heat treated to improve strength for rigorous professional technician demands. Black oxide coating helps resist corrosion and maintain a durable working finish. Size stamped on the tool for permanent, easy, and fast identification. SKU 365218 is engineered for long-term service in professional toolkits, combining impact-ready design, clear size markings, and durable materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.