Shop GENIUS TOOLS
Create Account
3/8in Dr. 10mm Hex Head Driver 60mmL
- Mfr # 346010
- Zoro # G123582879
original price:Â $9.07 , new price: $8.16 , 10 percent off
new price:Â
$
8.16
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 346010
- Zoro #
- G123582879
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 10mm Size 3/8 Inch Drive 60mm Length Durable Steel Construction - 346010 Impact Bit Socket This 3/8 inch drive impact bit socket is built for 10mm hex fasteners where controlled reach and a compact profile matter. With a 60mm overall length, it balances access in tighter spaces with stable engagement for consistent results. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. Heat treatment and a black oxide coating add resilience for demanding shop conditions, while stamped size markings support fast identification during tool organization. Key Benefits 3/8 inch drive, 10mm hex head driver suits many impact applications. 60mm overall length provides practical reach without sacrificing control. Chromium Molybdenum Alloy Steel delivers strength, durability, and corrosion resistance. Heat treated construction helps withstand rigorous professional technician workloads. Black oxide coating adds protection for frequent use in harsh environments. Size is permanently stamped for quick identification and better tool organization. Meets or exceeds ANSI standards for consistent quality and performance. Its durable steel construction, protective finish, and clear markings help keep work efficient, organized, and dependable over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.