1 in Dr. 3/4 in Square Budd Wheel Socket 60mmL
- Mfr # 866024S
- Zoro # G425062222
product price:Â
$
23.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 866024S
- Zoro #
- G425062222
- UPC #
- 193016836272
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 Inch Budd Wheel 3/4 Inch Drive Chrome Molybdenum Heavy Duty - 866024S Professional Impact Socket SKU: 866024S. This Budd wheel impact socket is built for professional hand tool use where consistent fit, durability, and easy identification matter. It combines a 1 in drive size with a 3/4 in square Budd wheel socket profile for secure engagement and dependable performance. Made from Chromium Molybdenum alloy steel, it is engineered for high strength while offering anti-corrosive properties. A tough matte finish improves handling and makes cleanup straightforward, and the stamped size marking supports faster tool organization in busy work environments. Key Benefits Budd wheel impact socket design supports a secure, accurate fit on Budd wheels. 1 in drive size with 60mm (2.36 in) overall length for controlled access. Chrome Molybdenum alloy steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in demanding shop conditions. Stamped size markings provide permanent, quick identification for better tool organization. Tough matte finish improves grip, reduces glare, and simplifies cleaning after use. Designed and made for professional technicians, this socket is built to perform through a lifetime of heavy use while maintaining reliable sizing and finish. Its combination of CR-Mo strength, clear stamped markings, and ANSI-aligned build quality makes it a practical choice for organized, repeatable work.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.