Shop GENIUS TOOLS
Create Account
1 in Dr. 3/4 in Square Budd Wheel Socket 90mmL
- Mfr # 869524S
- Zoro # G325062322
product price:Â
$
31.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 869524S
- Zoro #
- G325062322
- UPC #
- 193016836692
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 3/4 Inch Budd Wheel, 1 Inch Drive, High-Strength CR-Mo Steel - 869524S - Budd Wheel Impact Socket Built for demanding impact applications, this Budd wheel impact socket combines a 1 in drive with a 3/4 in square Budd wheel profile for secure engagement and consistent fit. The 90mm overall length helps balance access and control when working in tighter areas. Made from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. A tough matte finish supports confident handling and easier cleanup, while permanently stamped sizing improves organization and identification in busy toolboxes. Key Benefits 3/4 in square Budd wheel impact socket design for heavy-duty fastening tasks. 1 in drive size provides compatibility with larger impact tools and equipment. 90mm overall length helps reach hardware while maintaining solid control. Chromium molybdenum alloy steel construction for high strength and durability. Anti-corrosive properties support longer service life in harsh working environments. Matte finish improves grip, reduces slipping, and simplifies cleaning after use. Permanently stamped size marking supports quick identification and tool organization. It meets or exceeds ANSI standards, supporting reliable performance and confidence in daily shop work. SKU: 869524S.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.